
Turtle Wire Reel Cart
Mfr # 502
Zoro # G104179609
product price: $1,119.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502
Zoro #
G104179609
UPC #
811993022975
Country of Origin
United States
Description
• Heavy duty frame
• Capacity - Will hold (6) 2500' spools
up to 18" diameter
• Wire guide permanently mounted to
front of cart
• Spindle designed to reduce backlash
• Will fit thru 30" door
Dimensions — 41" length × 29 1/2" width × 32 1/2" height
• Large wheels for easy mobility
- front swivel/brake caster
- semi pneumatic rear wheels
• Capacity - Will hold (6) 2500' spools
up to 18" diameter
• Wire guide permanently mounted to
front of cart
• Spindle designed to reduce backlash
• Will fit thru 30" door
Dimensions — 41" length × 29 1/2" width × 32 1/2" height
• Large wheels for easy mobility
- front swivel/brake caster
- semi pneumatic rear wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.