Zoro Homepage

Wire Reel Tree Cart

  • Mfr # 503

  • Zoro # G404179446


product price: $1,839.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503
Zoro #
G404179446
UPC #
811993022982
Country of Origin
United States

Description

• Heavy duty tree type wire dispenser
• Capacity - Will hold (10) 2500' spools
up to 18" diameter
• Spindles designed to reduce backlash
• Wire guide mounted on front of cart - swivels
360° for up or down pulls
• T-handle for ease of transporting
• Will fit through 32" door
Dimensions — 36" length × 31 1/2" width × 59" height
• Large 8" wheels for easy mobility - front
wheels swivel and brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.