Tube Light Bulb, T5 Linear Lamp, 54W Equivalent, G5 Miniature Bi-Pin Lamp Base, Frosted, Cool White

  • Mfr # 93130860

  • Zoro # G516213427


product price:  $32.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93130860
Zoro #
G516213427
UPC #
43168555609
Country of Origin
United States

Description

GE, LED28ET5GHO-4-3CC-1T. It is a 28 watt, 48in glass T5 shape bulb with a mini bi-pin base. It is equivalent to a 54 watt linear fluorescent. The bulb provides 3800 lumens. The bulb allows use to select from 3 color temperatures: 3000 warm white, 4000 cool white, or 5000 daylight Kelvins. With a CRI: 80 and an MOL: 45.75in. The bulb is not dimmable with a rated life of 50000 hours. Can be used in enclosed fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.