Zoro Homepage

Tube Light Bulb, Type A, T8 Linear Lamp, 17 W Equivalent, Medium Bi-Pin Lamp Base, Frosted

  • Mfr # 93129784

  • Zoro # G016241197


product price: $20.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93129784
Zoro #
G016241197
UPC #
43168541381
Country of Origin
United States

Description

GE, LED9ET8G-2-3CC-LT. It is a 9 watt, 24in glass T8 shape bulb with a G13 base. It is equivalent to a 17 watt linear fluorescent. The bulb provides 900 lumens. The bulb allows for selection between 3 colors: 3000 warm white, 4000 cool white and 5000 daylight Kelvins. With a CRI: 80 and an MOL: 23.78in. The bulb is not dimmable with a rated life of 36000 hours. Can be used in enclosed fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.