Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED13BT8/U6/835
Zoro #
G7683363
UPC #
043168344814
Country of Origin
Unknown
Dimensions
Light Bulb Dia.
1"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
36"
Bulb Dia.
1 in
Bulb Bend Radius
6 in
Overall Length
22 1/2 in
Description
U-Shaped LED Bulb, Trade Number LED/13/B/T8U6/835, Bulb Housing Glass, Bulb Shape T8, Incandescent Wattage Equivalency 32 W, Lumens 1,850 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 13 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 3500K, Color Rendering Index 80, Color Selectable No, Dimmable Yes, Light Technology LED, Overall Length 22 1/2 in, Bulb UL Type UL Type B, Voltage 120 to 277V AC, Rough Service No, Standards DLC, UL, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.