Zoro Homepage
This item is Discontinued.
Current U-Shaped Fluorescent Lamp, 4100K, T12 F40SP41/U/6

U-Shaped Fluorescent Lamp, 4100K, T12 (Discontinued)

  • Mfr # F40SP41/U/6
  • Zoro # G3773822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40SP41/U/6
Zoro #
G3773822
UPC #
043168152655
Country of Origin
United States

Dimensions

Light Bulb Dia.
1-1/2"
Bulb Bend Radius
6 in
Max Overall Bulb Length
22-1/2"
Max. Overall Bulb Length
22-1/2"
Bulb Dia.
1 1/2 in

Description

U-Shaped Fluorescent Lamp, Bulb Shape T12, Color Temperature 4100 K, Lumens 3050, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 40, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 72.0, Voltage 100, ANSI Code 78901-ANSI-4029-1, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 10 Degrees C, Bulb Start Type Rapid, Bulb Dia. 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.