Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDT-10-DR-G-D-G
Zoro #
G7611536
UPC #
043168633147
Country of Origin
China
Dimensions
Coverage at Suggested Mounting Height
1000 sq ft
Details
Sensing Technology
Passive Infrared, Ultrasonic
Installation Location - Motion Sensor
Wall Switch Box
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Color - Motion Sensing and Dimming
Gray
Time Delay Adjustment Method - Motion Sensor
Selectable
Time Delay - Motion Sensor
5 min, 15 min, 30 min
Coverage Angle - Motion Sensor
180 Degrees
Max. Capacity @ 277VAC
2700W (Incandescent)
Sensor Type
Dual Technology
Description/Special Features
Dual Technology
Max. Capacity @ 120VAC
800W (Incandescent), 1200W (Fluorescent)
Voltage
120 to 277VAC
Operating Temp. Range
32 Degrees to 104 Degrees F
Item
Wall Box Dual Relay Occupancy Sensor with Photocell
Standards
Title 24 Compliant, UL 224A Listed, NEMA WD-7
Color
Gray
Description
Wall Box Dual Relay Occupancy Sensor with Photocell, Sensing Technology Passive Infrared, Ultrasonic, Color Gray, Standards Title 24 Compliant, UL 224A Listed, NEMA WD-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.