Shop CURRIES

Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2

  • Mfr # CD183068CYL-HG
  • Zoro # G3466900

product price: 
$
1,052.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Hand
Non Handed
Door Opening Height
80 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CD183068CYL-HG
Zoro #
G3466900
UPC #
-
Country of Origin
United States
Item
Steel Door
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Hand
Non Handed
Material
18 Gauge Steel
Fire Rating
45 min
Agency Compliance
UL Fire Rating
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
For Use With
Curries Frames, 35YV72, 35YV73, 35YV76, 35YV77
Security Door Color
Gray
Thermal Insulation U-Factor
0.16 W/mK
Includes
16 ga Top and Bottom Channel, Closer Reinforcement Channel, Polystyrene Core
Features
Glass Window Not Included
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Doors
1
Window Style
Rectangle
Compatible with Brand
Curries
Door Metal Material Gauge
18 ga
Door Hand Orientation
Non-Handed
Standards
UL
Door Material
Steel
Compatible with Manufacturer Model Number
CF478C3068L, CF478C3068R, CF478M3068L, CF478M3068R
Hinge Placement Type
2
Glass Insert Included
No Glass Insert Included
Includes Louver
No Louver Included
Compatible Manufacturer Part Number
CF478C3068L, CF478C3068R, CF478M3068L, CF478M3068R
Compatible with Mfr. Model No.
CF478C3068L, CF478C3068R, CF478M3068L, CF478M3068R
For Use with Mfr Model Number
CF478C3068L, CF478C3068R, CF478M3068L, CF478M3068R
Compatible Manufacturer Model Number
CF478C3068L, CF478C3068R, CF478M3068L, CF478M3068R
For Use With Mfr. Model Number
CF478C3068L, CF478C3068R, CF478M3068L, CF478M3068R
Compatible with Manufacturer Model No.
CF478C3068L, CF478C3068R, CF478M3068L, CF478M3068R
Compatible Pump Manufacturer Part Number
CF478C3068L, CF478C3068R, CF478M3068L, CF478M3068R
Compatible Mfr. Model Number
CF478C3068L, CF478C3068R, CF478M3068L, CF478M3068R
For Manufacturer Part Number
CF478C3068L, CF478C3068R, CF478M3068L, CF478M3068R
Compatible with Mfr. Model Number
CF478C3068L, CF478C3068R, CF478M3068L, CF478M3068R

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension C
65 1/4 in
Dimension d
38 1/4 in
Dimension a
4 7/8 in
Window Width
19 in
Dimension E
80 in
Dimension B
35 1/8 in
Window Height
25 in
Top Hinge to Door Top Height
4 7/8 in
Door Height
80 in
Lock to Door Top Height
38 1/4 in
Bottom Hinge to Door Top Height
65 1/4 in
Door Width
36 in
Middle Hinge to Door Top Height
35 1/8 in
Door Thickness
1 3/4 in

Description

Steel Door, Half Glass, Door Type 2, Lock Type Cylindrical, Material 18 Gauge Steel, Hand Non Handed, Thermal Insulation U-Factor 0.16, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 25 In., Window Width 19 In., Thickness 1-3/4 In., Agency Compliance UL Fire Rating, For Use With Curries Frames, 35YV72, 35YV73, 35YV76, 35YV77, Includes Polystyrene Core, Closer Reinforcement Channel, 16 ga. Top and Bottom Channel, Security Door Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products