Zoro Homepage

2-1/2'' Hitch Accessory Wall Mount

  • Mfr # 45071

  • Zoro # G115482644


product price: $58.19
/ea

Key Features

Material
Carbon Steel
Width
8.63 in
Length
8.63 in
Includes
Accessory Wall Mount
Color
Dual A-Coat & Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45071
Zoro #
G115482644
UPC #
612314057047
Country of Origin
United States

Dimensions

Width
8.63 in
Length
8.63 in

Details

Material
Carbon Steel
Includes
Accessory Wall Mount
Color
Dual A-Coat & Powder Coat

Description

The CURT hitch accessory wall mount is the convenient, secure way to store your hitch accessories when not in use. It provides a versatile mounting point to hang all kinds of towing accessories on the wall, keeping them off the floor and keeping your garage, shed, shop or other storage space less cluttered. The wall mount easily bolts onto virtually any 2x4 stud, using the two included lag bolts. It provides a standard 2-1/2" receiver tube that allows accessories to be stored in either the horizontal or vertical position, whichever best meets your needs hitch pin not included. The 2-1/2" receiver openings can also accept 2" or 1-1/4" shanks, making this bracket ideal for a wide variety of ball mounts, cargo carriers, bike racks, tow bars, weight distribution hitches, winch mounts and more. The bracket is constructed from strong welded steel that's powder-coated for rust resistance, and it is tested for 350 pounds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.