Zoro Homepage

2'' Front Receiver Hitch, Select Ram 2500

  • Mfr # 31093

  • Zoro # G815482067


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black Powder Coat
Width
12 in
Includes
Front Mount Hitch
Tongue Capacity
500 lbs
Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31093
Zoro #
G815482067
UPC #
612314310937
Country of Origin
United States

Dimensions

Width
12 in
Length
39 in

Details

Color
Gloss Black Powder Coat
Includes
Front Mount Hitch
Tongue Capacity
500 lbs
Material
Carbon Steel
Towing Capacity
5,000 lbs
Application
2019-2024 Ram 2500 Excluding diesel;2019-2024 Ram 3500 Excluding diesel

Description

A CURT front trailer hitch allows you to use the front end of your vehicle for a variety of towing applications. They can be used for mounting a winch, a snow plow, a number of towing accessories and can even be used for some trailering applications. When space is limited, a front trailer hitch is commonly used to hold a cargo carrier, freeing up space inside the vehicle for extra cargo and making the rear mount receiver available to pull a trailer. At the boat ramp, your boat trailer can be hitched up to the front receiver hitch, giving you better control over the trailer as you launch. Some of the other accessories that can be used with a front tow hitch are the CURT winch mount, step pad, license plate holder, spare tire mount, skid shield and tow hooks. All CURT front trailer hitches provide a useful receiver tube to accept a 2" x 2" shank, and they are commonly used on trucks, vans and SUVs. This front trailer hitch is rated for 5,000 lbs. GTW and 500 lbs. TW. It also has a straight-line pull rating of 9,000 lbs. It is designed to be a custom trailer hitch for certain years of the Ram 2500 to verify your vehicle compatibility, see application info.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.