Zoro Homepage

2 Trailer Ball 1 x 218 Shank 6000 lbs Chrome Packaged

  • Mfr # 40166

  • Zoro # G606901227


product price: $13.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40166
Zoro #
G606901227
UPC #
612314401666
Country of Origin
China

Description

Out of the monotony comes one name that rises above all others CURT trailer balls are designed for strength ease of use and ultimately to get you to your destination without hassle CURT 2 trailer hitch balls are constructed from quality steel and are made with precision to fit your 2 trailer coupler like a hand in a glove They are able to tow most standardduty and heavyduty trailers such as utility trailers boat trailers campers livestock trailers and recreational vehicle trailers for hauling ATVs snowmobiles personal watercraft and more These tow balls are an excellent extension of your class 3 or class 4 trailer hitch and ball mount and are the ideal choice for most pickup trucks and SUVs NOTE Never exceed the lowest weight capacity of any towing component ie the vehicle hitch trailer etc This particular 2 trailer ball offers a ball capacity of 6000 lbs It features a 1 shank diameter a 218 shank length 0 of rise and a nickelchrome finish to protect against rust and scratches With its finethreaded shank this 2 trailer ball also offers an added measure of holding strength and provides smooth installation and torqueing To give you peace of mind while towing to that next destination we also carefully test our trailer balls and ensure that each one meets US VESC specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.