Zoro Homepage

23' Winch Strap with Snap Hook, 4,800 lbs

  • Mfr # 29452

  • Zoro # G715482068


product price: $29.15
/ea

Key Features

Length
8.78 in
Width
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29452
Zoro #
G715482068
UPC #
612314055968
Country of Origin
China

Dimensions

Length
8.78 in
Width
3.94 in

Description

After a full day on the water, you and your crew are tired. It doesn't matter if you were swimming off the back of the pontoon boat, racing around the lake in your speed boat or just casting a line off the side of your fishing boat -- when you get to shore, the last thing you want to deal with is a faulty hand crank on your boat trailer. You want a winch and strap that make your job easy and that let you get out of the marina and back home sooner. This 2-3/8" CURT winch strap is made from no-stretch polyester web to be strong and effective on your winch. It features a work load limit of 1,600 lbs. and a break strength of 4,800 lbs. It comes with a zinc snap hook and a 23' length for easy hookup to your boat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.