Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Way Flat Magnetic Connector Adapter

  • Mfr # 58306

  • Zoro # G715482075


product price: $27.79
/ea

Key Features

Length
6.3 in
Includes
Magnetic Connector
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58306
Zoro #
G715482075
UPC #
612314057344
Country of Origin
China

Dimensions

Length
6.3 in
Width
3 in

Details

Includes
Magnetic Connector

Description

The CURT 4-way flat magnetic connector adapter offers a smarter, quicker way to connect your trailer wiring. This innovative adapter upgrades your existing 4-way flat into a magnetic, quick-snap connection, making your towing setup easier than ever. With its plug-and-play design, installation is simple and requires no cutting or splicing. Designed with powerful magnets and a secure twist-snap action, this adapter assures a strong reliable connection every time. It also protects your original 4-flat connector by adding a sacrificial piece that's easy to replace when needed. Plus, the flat connection surface is easy to clean, with no pockets or crevices for debris to collect - unlike traditional connectors. Built to perform in tough conditions, this adapter has passed 500-hour salt-spray and vibration testing to ensure reliable power in any weather. The magnetic head includes a cap for convenient stick-on storage, and it's compatible with CURT mounting brackets for added flexibility. With corrosion-resistant connection points and a durable black plastic housing, the CURT 4-way flat magnetic connector adapter fits all standard 4-way flat connectors, giving you a dependable, long-lasting connection. Upgrade your towing experience with a connection that's faster, cleaner, and more secure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.