Zoro Homepage

44'' x 35'' Black Steel Roof Rack Cargo Carrier

  • Mfr # 18123

  • Zoro # G415482061


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Includes
Roof Cargo Carrier
Length
73.3 in
Material
Carbon Steel
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18123
Zoro #
G415482061
UPC #
612314055975
Country of Origin
Taiwan, Province of China

Dimensions

Length
73.3 in
Width
32 in

Details

Includes
Roof Cargo Carrier
Material
Carbon Steel

Description

When it's time to embark on your journey, loading up your vehicle can become a game of Tetris. Even with a spacious car, fitting bulky items inside may lead to discomfort for passengers and pets. The CURT roof rack cargo carrier offers a convenient solution, allowing you to securely store large items outside the vehicle, freeing up space and ensuring a comfortable and organized interior for passengers and pets. Plus, it's also compatible with the CURT quick-release bike mount accessory #18125 so you can easily secure your bike during travel. With the CURT roof rack cargo carrier, you gain an extra 11 sq. ft. of storage space atop your vehicle, and it's expandable to 17 sq. ft. when combined with the CURT cargo carrier extension 18124. Its cage-style design features a 5" deep basket, ideal for carrying bulky items, preventing shifting or falling while driving over inclines or rough roads. Constructed from durable tubular steel, the CURT roof rack cargo carrier boasts strength and longevity, with a carrying capacity of up to 200 lbs. The robust steel structure is treated with a protective E-coat, preventing rust, and finished with a tough carbide black powder coat, ensuring resilience against outdoor elements, dings, and scratches while maintaining an appealing appearance.


  • • Easily mount bulky cargo outside the vehicle to save interior space
  • • Cage-style basket keeps cargo secure and prevents shifting
  • • 5" tall sidewalls prevent lost cargo when traversing rough terrain
  • • Provides 11 sq. ft. of usable cargo space atop vehicle
  • • Expandable to 17 sq. ft. (extension #18124 sold separately)
  • • Made from tubular steel for a strong yet lightweight design
  • • Universal brackets allow for easy mounting to most roof rack crossbars
  • • Protected with a corrosion-resistant E-coat and carbide black powder coat
  • • Two-piece design easily bolts together for quick assembly
  • • Compatible with #18125 quick-release bike mount accessory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.