Zoro Homepage

50' Winch Cable with Snap Hook, 5,600 lbs

  • Mfr # 29461

  • Zoro # G315482642


product price: $47.79
/ea

Key Features

Includes
Winch Cable
Width
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29461
Zoro #
G315482642
UPC #
612314055999
Country of Origin
China

Dimensions

Width
1.97 in
Length
13.78 in

Details

Includes
Winch Cable

Description

After a full day on the water, you and your crew are tired. It doesn't matter if you were swimming off the back of the pontoon boat, racing around the lake in your speed boat or just casting a line off the side of your fishing boat -- when you get to shore, the last thing you want to deal with is a faulty hand crank on your boat trailer. You want a winch and cable that make your job easy and that let you get out of the marina and back home sooner. This CURT winch cable is made from 7/32" steel cable to be strong and effective on your winch. It features a break strength of 5,600 lbs. It comes with a zinc snap hook and a 50' length for easy hookup to your boat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.