Shop CURT
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5th Wheel Hitch
- Mfr # 16511
- Zoro # G823654562
product price:Â
$
1,121.99
/ea
Key Features
Includes
5th Wheel Head, Hardware, Slider
Weight
171 lb
Tongue Capacity
4,000 lb
Adjustable Height Range
14 in to 17 in
Pivot Angle
10 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16511
- Zoro #
- G823654562
- UPC #
- 612314047208
- Country of Origin
- China
Dimensions
- Adjustable Height Range
- 14 in to 17 in
- Fits Chest Size
- Anti-Rattle Skid Plate, Automatically Latches in Both Directions, Automatically Locks, Four Height Adjustment Positions, Operates Using a Single Handle, Secure Coupling
Details
- Item
- Fifth Wheel Hitch
- Includes
- 5th Wheel Head, Hardware, Slider
- Weight
- 171 lb
- Tongue Capacity
- 4,000 lb
- Pivot Angle
- 10 Degrees
- Features
- Anti-Rattle Skid Plate, Automatically Latches in Both Directions, Automatically Locks, Four Height Adjustment Positions, Operates Using a Single Handle, Secure Coupling
- Material
- Carbon Steel
- Locking Jaw Type
- Single Hook Jaw
- Hitch Style
- Removable
- Gross Trailer Weight Capacity
- 16,000 lb
- Finish
- Powder Coated
- Shell Material
- Carbon Steel
Description
Fifth Wheel Hitch, Hitch Style Removable, Gross Trailer Weight Capacity 16,000 lb, Tongue Capacity 4,000 lb, Adjustable Height Range 14 in to 17 in, Pivot Angle 10 Degrees , Locking Jaw Type Single Hook Jaw, Material Carbon Steel, Finish Powder Coated, Includes 5th Wheel Head, Hardware, Slider, Weight 171 lb, Features Anti-Rattle Skid Plate, Automatically Latches in Both Directions, Automatically Locks, Four Height Adjustment Positions, Operates Using a Single Handle, Secure Coupling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.