Zoro Homepage

6 sq. ft. Black Steel Roof Rack Cargo Carrier Extension

  • Mfr # 18124

  • Zoro # G015482065


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Includes
Roof Rack Extension
Material
Carbon Steel
Length
45.5 in
Width
25.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18124
Zoro #
G015482065
UPC #
612314057054
Country of Origin
Taiwan, Province of China

Dimensions

Length
45.5 in
Width
25.9 in

Details

Includes
Roof Rack Extension
Material
Carbon Steel

Description

The CURT roof rack cargo carrier extension offers a convenient cargo solution and allows you to add an additional 6 sq. ft. of cargo space to your CURT roof rack cargo carrier #18123 sold separately, allowing you to securely store large items outside the vehicle. Free up space and ensure a comfortable and organized interior for passengers and pets! With the CURT roof rack cargo carrier extension, you gain an extra 6 sq. ft. of storage space atop your vehicle, and gain total of 17 sq. ft. when combined with the CURT roof rack cargo carrier #18123. Its cage-style design features a 5" deep basket, ideal for carrying bulky items, preventing shifting or falling while driving over inclines or rough roads. The robust steel structure is treated with a protective E-coat, preventing rust, and finished with a tough carbide black powder coat, ensuring resilience against outdoor elements, dings, and scratches while maintaining an appealing appearance.


  • • Easily mount bulky cargo outside the vehicle to save interior space
  • • Provides 6 sq. ft. of additional cargo space atop vehicle
  • • Expands CURT cargo carrier to 17 sq. ft. (#18123 sold separately)
  • • Cage-style basket keeps cargo secure and prevents shifting
  • • 5" tall sidewalls prevent lost cargo when traversing rough terrain
  • • Made from tubular steel for a strong yet lightweight design
  • • Universal brackets allow for easy mounting to most roof rack crossbars
  • • Protected with a corrosion-resistant E-coat and carbide black powder coat
  • • Two-piece design easily bolts together for quick assembly
  • • Limited lifetime warranty (one-year finish, one-year parts)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.