Zoro Homepage

62" Universal Weld-On Hitch Center Section, 2.5" Receiver

  • Mfr # 15922

  • Zoro # G000428900


product price: $218.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15922
Zoro #
G000428900
UPC #
612314159222
Country of Origin
United States

Description

CURT weld on trailer hitch receivers offer a high-capacity, ready-to-work towing solution for your full-size truck or SUV. They are ideal for large pickup trucks, dually trucks, diesel trucks, service vehicles, flatbeds, chassis cab trucks and much more. These weldable hitches are constructed from high-strength steel and come with a standard receiver tube to accept a ball mount shank, tow hook, winch mount or other heavy-duty accessories. This CURT weld on hitch center section features a 2-1/2-inch receiver and measures 62 inches wide. It is rated for up to 20,000 pounds gross trailer weight. NOTE: This package includes the center section only. Side plates are not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.