7' GM Wiring Harness Ext. & Cover (Adds 7-Way RV Blade to Truck Bed)

  • Mfr # 56072

  • Zoro # G8183624


product price:  $92.25
/ea
Free Shipping & Returns

Key Features

Height
4
Overall Width
4
Weight
2.500
Overall Length
11
Length
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56072
Zoro #
G8183624
UPC #
612314049943
Country of Origin
China

Dimensions

Height
4
Overall Width
4
Overall Length
11
Length
11
Width
9
Overall Height
9

Details

Weight
2.500
Application
2019-2021 Chevrolet Silverado 1500 All; 2019-2021 GMC Sierra 1500 All; 2020-2021 GMC Sierra 2500 HD All;2020-2021 GMC Sierra 3500 HD All;2020-2021 Chevrolet Silverado 3500 HD All; 2020-2021 Chevrolet Silverado 2500 HD All

Description

There is nothing like the luxury and power that go along with heavy-duty towing. 5th wheel RVs offer a deluxe, home-away-from-home experience unlike any other, while gooseneck trailers possess a strength that far surpasses most other trailer options. As with any trailer, however, 5th wheels and goosenecks must be equipped with the proper lighting and electrical systems, and tend to require even more complex connectors than a standard receiver-type trailer setup. Make things simple with a CURT 5th wheel / gooseneck extension harness. These wiring harnesses are designed to put an extra connector socket in the bed of your pickup truck while still retaining power to the rear connector socket mounted on your bumper. This is done by plugging into the back of the existing original equipment (OEM) harness and routing through the body of the truck to a hole in the truck bed, providing a connector that is ready to accommodate your 5th wheel or gooseneck trailer. This CURT extension harness is designed to work with 7-way RV blade connectors and comes with a cover for a seamless installation in the truck bed. It is compatible with a certain models of Chevrolet and GMC trucks (see application to verify fitment). When you need a towing electrical solution that allows you to switch back and forth between your receiver hitch and specialized trailer hitch, CURT gets you plugged in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.