7 Way Electrical Adapter Harness
- Mfr # 57280
- Zoro # G423654801
product price:Â
$
67.39
/ea
Key Features
Overall Length
8 ft
Finish
Unfinished
For Use With
7-Way RV Blade Vehicle
Height
1 3/4 in
Material
Thermoplastic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57280
- Zoro #
- G423654801
- UPC #
- 612314572809
- Country of Origin
- Taiwan, Province of China
- Item
- Trailer Wiring Adapter
- Finish
- Unfinished
- For Use With
- 7-Way RV Blade Vehicle
- Material
- Thermoplastic Rubber
- Product Type
- Wiring Adapter
- Features
- Simple Plug-and-Play Design, UV-Resistant Coiled Cable Extends up to 8 ft without Scraping the Ground
- Shell Material
- Thermoplastic Rubber
- Compatible Product Type
- 7-Way RV Blade Vehicle
- Traction Material
- Thermoplastic Rubber
Dimensions
- Overall Length
- 8 ft
- Height
- 1 3/4 in
- Overall Width
- 1 3/4 in
- Wire Rope Length
- 8 ft
- Length
- 8 ft
- Fits Chest Size
- Simple Plug-and-Play Design, UV-Resistant Coiled Cable Extends up to 8 ft without Scraping the Ground
Description
Trailer Wiring Adapter, Product Type Wiring Adapter, For Use With 7-Way RV Blade Vehicle, Trailer Connection 4-Way Flat, Vehicle Connection 7-Way Blade, Material Thermoplastic Rubber, Height 1 3/4 in, Overall Width 1 3/4 in, Overall Length 8 ft, Features Simple Plug-and-Play Design, UV-Resistant Coiled Cable Extends up to 8 ft without Scraping the Ground, Finish Unfinished
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.