Zoro Homepage

8 Receiver Tube Extender 2 Hollow Shank 3500 lbs

  • Mfr # 45781

  • Zoro # G006901285


product price: $54.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45781
Zoro #
G006901285
UPC #
612314457816
Country of Origin
United States

Description

No matter what you are towing CURT towing equipment is intended to get you from point A to point B and to have peace of mind while doing so Our hitch extenders are no exception When you have spacing issues with your hitchmounted accessories such as a bike rack or cargo carrier or you need to give your ball mount and trailer coupler a little extra room a CURT hitch extender can help Hitch extensions are simply receiver tubes that insert into your trailer hitch to add a certain amount of clearance for your vehicles bumper or spare tire mounted on the back A hitch extender makes it very easy to give your tow load the room that it requires and helps protect your vehicle from scuffs scratches and even dents This CURT hitch extension is designed to fit a 2 x 2 receiver tube opening It extends the receiver by 8 and features a gross trailer weight capacity of 3500 lbs and a tongue weight rating of 350 lbs CURT hitch extenders like our ball mounts and trailer hitches are crafted to be durable and dependable In addition to the strong steel construction and precise welding our trailer hitch extenders receive a gloss black powder coat for ongoing prevention of rust chipping and UV damage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.