Zoro Homepage

A-Frame Coupler w/Posi-Lock, Blk, 2-5/16"

  • Mfr # 25200

  • Zoro # G8654410


product price: $44.99
/ea

Key Features

Type
A-Frame Coupler
Color
Black
Size (In.)
2-5/16" Ball
For Use With
A-Frame Trailer Tongues and 2-5/16" Trailer Balls
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25200
Zoro #
G8654410
UPC #
612314252008
Country of Origin
China

Dimensions

Size (In.)
2-5/16" Ball

Details

Type
A-Frame Coupler
Item
A-Frame Coupler w/Posi-Lock,Blk,2-5/16"
Color
Black
For Use With
A-Frame Trailer Tongues and 2-5/16" Trailer Balls
Material
Steel

Description

A-Frame Coupler w/Posi-Lock,Blk,2-5/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.