A-Frame Jack w/Side Handle
Mfr # 28204
Zoro # G8654401
product price: $51.65
/eaKey Features
Type
A-Frame Jack
Color
Black
Length
14-1/2" (Vertical Travel)
Features
Can Be Bolted or Welded On, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28204
Zoro #
G8654401
UPC #
612314006236
Country of Origin
China
Dimensions
Length
14-1/2" (Vertical Travel)
Minimum Lift Height
9 1/4 in
Maximum Lift Height
24 1/4 in
Extended Length
24 1/4 in
Retracted Length
9 1/4 in
Details
Type
A-Frame Jack
Item
Trailer Jack
Color
Black
Features
Can Be Bolted or Welded On, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Finish
Powder Coated
Handle Type
Sidewind
Number of Wheels
0
Gear Travel
14 1/2 in
Static Load Capacity
2,000 lb
Construction
Carbide
Maximum Lifting Capacity
2,000 lb
Load Capacity
3,000 lb
Jack Type
A-Frame Jack
Description
Trailer Jack, Number of Wheels 0, Static Load Capacity 2,000 lb, Maximum Lift Height 24 1/4 in, Minimum Lift Height 9 1/4 in, Handle Type Sidewind, Mounting Type A-Frame, Gear Travel 14 1/2 in, Load Capacity 3,000 lb, Maximum Lifting Capacity 2,000 lb, Extended Length 24 1/4 in, Retracted Length 9 1/4 in, Jack Type A-Frame Jack, Construction Carbide, Features Can Be Bolted or Welded On, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.