Zoro Homepage

A16 Sliding 5th Wheel Hitch with Rails 16000 lbs

  • Mfr # 16053

  • Zoro # G906901279


product price: $1,567.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16053
Zoro #
G906901279
UPC #
612314049318
Country of Origin
China

Description

The CURT A16 is designed to provide a surprisingly quiet ride while maintain superior towing power It has a gross trailer weight capacity of 16000 lbs and can handle a vertical load up to 4000 lbs It comes with a threeposition coupling indicator visible from your pickup truck cab an extra wide head for easier coupling and highstrength interlocking diecast jaws for a secure hold on your 5th wheel trailer This 16K 5th wheel hitch excels in quiet 5th wheel towing It uses a fully articulating torsion head a cast yoke with polytorsion inserts and interlocking jaws to create stability for your trailer and tow vehicle These components also allow the A16 to suppress shock and vibrations and reduce any additional noise coming from your trailer Like the other CURT ASeries hitches the A16 is coated with a durable carbide powder coat finish It is tested in accordance with SAE J2638 for safety This A16 5th wheel hitch head comes attached to the CURT S20 slider and a set of 5th wheel rails to be mounted in your truck bed using a 5th wheel bracket kit CURT 5th wheel sliders are built with a solid design to eliminate chucking in the towing position and promote smooth rolling from forward to rearward positions with no binding With the slider installed you can safely move the coupling point 12 toward the rear allowing your shortbed truck to make turns without obstruction The slider is comfortable and easy to operate featuring a liftstyle lever that is easily accessible over the side of the truck wall The lever moves in a more userfriendly ergonomic motion compared to traditional pulloutstyle levers Best of all the slider automatically latches into place in both directions meaning you only have to get out of the truck once to complete the operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.