Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A20 Sliding 5th Wheel Hitch with Rails 20000 lbs

  • Mfr # 16631

  • Zoro # G806901263


product price: $1,588.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16631
Zoro #
G806901263
UPC #
612314051045
Country of Origin
China

Description

The CURT A20 5th wheel hitch offers smoother quieter towing for your homeawayfromhome combining the patented technology of our Aseries an easier mounting system and the power of a 20K 5th wheel hitch Like our A16 hitch this 20K 5th wheel hitch uses a patented cast yoke to allow for unimpeded head movement while providing exceptional stability for the trailer The yoke has a set of polytorsion inserts to suppress shock loads and reduce excessive noise and the head features highstrength interlocking jaws to give the trailer stability and the freedom to pivot and swivel as needed This A20 5th wheel hitch head comes with the CURT S20 slider and a set of 5th wheel rails to be mounted in a shortbed truck using a 5th wheel bracket kit brackets sold separately CURT 5th wheel sliders are built with a solid design to eliminate chucking in the towing position and promote smooth rolling from forward to rearward positions with no binding With the slider installed you can safely move the coupling point 12 toward the rear allowing your shortbed truck to make turns without obstruction The slider is comfortable and easy to operate featuring a liftstyle lever that is easily accessible over the side of the truck wall The lever moves in a more userfriendly ergonomic motion compared to traditional pulloutstyle levers Best of all the slider automatically latches into place in both directions meaning you only have to get out of the truck once to complete the operation Once installed the A20 is fast and simple to operate It has a lockable singlethrow handle that selfresets to the readytocouple position after uncoupling and it is equipped with a coupling indicator that is visible from the truck cab To protect the A20 5th wheel hitch against rust and wear it comes with a black carbide powder coat finish We also test the A20 for safety in accordance with SAE J2638 to ensure reliability for the road ahead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.