Zoro Homepage

A25 Sliding 5th Wheel Hitch with Rails 25000 lbs

  • Mfr # 16651

  • Zoro # G406901274


product price: $1,853.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16651
Zoro #
G406901274
UPC #
612314051069
Country of Origin
China

Description

The CURT A25 5th wheel hitch offers smoother quieter towing for your homeawayfromhome combining the patented technology of our Aseries an easier mounting system and the power of a 25K 5th wheel hitch Like our A16 and A20 hitches this 25K 5th wheel hitch uses a patented cast yoke to allow for unimpeded head movement while providing exceptional stability for the trailer The yoke has a set of polytorsion inserts to suppress shock loads and reduce excessive noise and the head features highstrength interlocking jaws to give the trailer stability and the freedom to pivot and swivel as needed This A25 5th wheel hitch head comes with the CURT S25 slider and a set of 5th wheel rails to be mounted in a shortbed truck using a 5th wheel bracket kit brackets sold separately CURT 5th wheel sliders feature solid construction and offer a sturdy mounting place for your 5th wheel hitch ensuring that none of its towing strength is lost CURT 5th wheel sliders are also true rolling units meaning they actually roll on wheels that bear the weight of the trailer rather than simply sliding on hollow rods as seen in competitive models With a thick operating handle the roller smoothly rolls the 5th wheel head forward and back locking securely into each position as desired CURT sliders also provide up to 12 of displacement as well unlike the more common 10 to give you a wide range of motion and plenty of space to get your 5th wheel trailer around any turn Once installed the A25 is fast and simple to operate It has a lockable singlethrow handle that selfresets to the readytocouple position after uncoupling and it is equipped with a coupling indicator that is visible from the truck cab To protect the A25 5th wheel hitch against rust and wear it comes with a black carbide powder coat finish We also test the A25 for safety in accordance with SAE J2638 to ensure reliability for the road ahead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.