Zoro Homepage

A30 5th Wheel Hitch with Rails

  • Mfr # 16191

  • Zoro # G800428889


product price: $1,601.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16191
Zoro #
G800428889
UPC #
612314048069
Country of Origin
China

Description

The CURT A30 5th wheel hitch offers smoother, quieter towing for your home-away-from-home, combining the patented technology of our A-series, an easier mounting system and the power of a 30K 5th wheel hitch. Like our other A-series hitches, this 30K 5th wheel hitch uses a patented cast yoke to allow for unimpeded head movement, while providing exceptional stability for the trailer. The yoke has a set of poly-torsion inserts to suppress shock loads and reduce excessive noise, and the head features high-strength, interlocking jaws to give the trailer stability and the freedom to pivot and swivel as needed. The A30 5th wheel hitch is also engineered for easier installation. The legs are equipped with two pins to properly align with the mounting holes, and they have easy-access mounting bolts for ergonomic tightening. The 5th wheel head also has a fast, one-pin removal system to make installation and removal from the truck bed easier. This 30K 5th wheel includes a set of industry-standard 5th wheel base rails to mount onto custom 5th wheel brackets. Once installed, the A30 is fast and simple to operate. It features an extra-wide head opening to increase the coupling area for the trailer, and it has a lockable, single-throw handle that self-resets to the ready-to-couple position after uncoupling. To make coupling even easier, it is equipped with a coupling indicator that is visible from the truck cab. The indicator shows the status of the connection and eliminates the need for you to check multiple times while coupling. To protect the A30 5th wheel hitch against rust, wear and whatever other threats might impede your cross-country tour, it comes with a black carbide powder coat finish. We also test the A30 for safety in accordance with SAE J2638 to ensure reliability for the road ahead.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.