Zoro Homepage

ActiveLink Ball Mount, 2'' Ball, 3,500 lbs. GTW

  • Mfr # 18416

  • Zoro # G215511718


product price: $56.55
/ea

Key Features

Material
Black Powder Coat
Includes
ActiveLink Mount
Width
6.38 in
Length
15.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18416
Zoro #
G215511718
UPC #
612314056668
Country of Origin
China

Dimensions

Width
6.38 in
Length
15.13 in

Details

Material
Black Powder Coat
Includes
ActiveLink Mount

Description

Upgrade your towing game with the CURT ActiveLink ball mount. Featuring our cutting-edge ActiveLink design, it assures swift and secure attachment via a user-friendly pin and clip mechanism. Engineered for simplicity, this innovative mount uses the ActiveLink shank #18401 or #18402 sold separately for installation, allowing for effortless accessory swaps. Thanks to the integrated shank notch serving as a stop point, the ball mount attachment slides perfectly into place every time, hassle-free. With a 3,500 lbs. gross trailer weight rating and 350 lbs. tongue weight capacity, along with a factory-torqued 2" trailer ball, this mount offers competitive reliability and performance. You can also easily adjust the mount for a 3" rise or 4-1/2" drop to accommodate various trailer heights. The powder coat finish provides lasting protection, complemented by the polished chrome-plated trailer ball for a durable and stylish touch.


  • • Patent-pending ActiveLink design for fast, secure attachment with pin and clip
  • • ActiveLink shank #18401 or #18402 required for installation (sold separately)
  • • Unique connection allows you to easily swap out accessories as needed
  • • Shank notch provides integrated resting point for struggle-free installation
  • • Rated to 3,500 lbs. gross trailer weight and 350 lbs. tongue weight
  • • Factory-torqued trailer ball accepts a 2" coupler
  • • Shank can be flipped for 3" rise or 4-1/2" drop
  • • Protected by a durable powder coat finish
  • • Trailer ball features a polished chrome-plated finish
  • • Limited lifetime warranty (one-year finish, one-year parts)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.