Zoro Homepage

Adjustable Channel Mount, 45900

  • Mfr # 45900

  • Zoro # G8654261


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable Channel Mount
Includes
Pins and Clips
Length
11" or 12"
Size (In.)
2"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45900
Zoro #
G8654261
UPC #
612314459001
Country of Origin
India

Dimensions

Length
11" or 12"
Size (In.)
2"

Details

Item
Adjustable Channel Mount,45900
Type
Adjustable Channel Mount
Includes
Pins and Clips
Material
Steel
Color
Black
For Use With
Any 2" x 2" Receiver Hitch

Description

Adjustable Channel Mount,45900

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.