Zoro Homepage

Adjustable Channel Mount, 45902

  • Mfr # 45902

  • Zoro # G8654313


product price: $400.99
/ea
Free Shipping & Returns

Key Features

For Use With
Any 2" x 2" Receiver Hitch
Type
Adjustable Channel Mount Hitch Step
Material
Steel
Length
11" or 12"
Includes
Pins and Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45902
Zoro #
G8654313
UPC #
612314459025
Country of Origin
India

Dimensions

Length
11" or 12"
Size (In.)
2-1/2"

Details

For Use With
Any 2" x 2" Receiver Hitch
Type
Adjustable Channel Mount Hitch Step
Material
Steel
Item
Adjustable Channel Mount,45902
Includes
Pins and Clips
Color
Black

Description

Adjustable Channel Mount,45902

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.