Zoro Homepage

Adjustable Channel Mount, 45907

  • Mfr # 45907

  • Zoro # G8654298


product price: $370.99
/ea
Free Shipping & Returns

Key Features

For Use With
2-5/16" Couplers or Lunette Eyes With a 2-1/2" or 3" Inside Diameter
Material
Steel
Color
Black
Length
11" or 12"
Type
Adjustable Channel Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45907
Zoro #
G8654298
UPC #
612314459070
Country of Origin
China

Dimensions

Length
11" or 12"
Size (In.)
2"

Details

For Use With
2-5/16" Couplers or Lunette Eyes With a 2-1/2" or 3" Inside Diameter
Material
Steel
Color
Black
Item
Adjustable Channel Mount,45907
Type
Adjustable Channel Mount
Includes
Ball and Pintle Combination Mfr. No. 45920; Adjustable Shank Mfr. No. 45910 and Pins and Clips

Description

Adjustable Channel Mount,45907

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.