Zoro Homepage

Adjustable Channel Mount, 45908

  • Mfr # 45908

  • Zoro # G8654270


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Includes
Ball and Pintle Combination Mfr. No. 45920; Adjustable Shank Mfr. No. 45910 and Pins and Clips
For Use With
2-5/16" Couplers or Lunette Eyes With a 2-1/2" or 3" Inside Diameter
Length
11" or 12"
Color
Black
Size (In.)
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45908
Zoro #
G8654270
UPC #
612314459087
Country of Origin
India

Dimensions

Length
11" or 12"
Size (In.)
2-1/2"

Details

Includes
Ball and Pintle Combination Mfr. No. 45920; Adjustable Shank Mfr. No. 45910 and Pins and Clips
For Use With
2-5/16" Couplers or Lunette Eyes With a 2-1/2" or 3" Inside Diameter
Color
Black
Type
Adjustable Channel Mount
Item
Adjustable Channel Mount,45908
Material
Steel

Description

Adjustable Channel Mount,45908

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.