Zoro Homepage

Adjustable Pintle Mount, 48323

  • Mfr # 48323

  • Zoro # G8654252


product price: $66.75
/ea

Key Features

Color
Black
Application
Agriculture, Construction and Military
For Use With
Trailer and Tow Vehicle
Length
6"
Type
Adjustable Pintle Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48323
Zoro #
G8654252
UPC #
612314523009
Country of Origin
China

Dimensions

Length
6"
Size
5 in x 7 in
Hole Diameter
9/16 in
Shank Diameter
2 in
Compatible Trailer Receiver Size
2 in
Overall Length
6 in

Details

Color
Black
Application
Agriculture, Construction and Military
For Use With
Trailer and Tow Vehicle
Item
Pintle Hook Mounting Plate
Type
Adjustable Pintle Mount
Features
Finish
Powder Coated
Vehicle
All Trailers
Material
Steel
Vertical Distance Between Mounting Holes
1 3/4 in
Horizontal Distance Between Mounting Holes
3 5/16 in
Product Type
Adjustable Pintle Mount
Vehicle Make/Model/Year
Universal
Number of Mounting Holes
8
Tongue Weight
10,000 lb
Gross Vehicle Weight Capacity
10,000 lb
Resistance Properties
Rust-Resistant, Scratch-Resistant

Description

Pintle Hook Mounting Plate, Ball Diameter Not Applicable, Gross Vehicle Weight Capacity 10,000 lb, Tongue Weight 10,000 lb, Shank Diameter 2 in, Number of Mounting Holes 8, Horizontal Distance Between Mounting Holes 3 5/16 in, Vertical Distance Between Mounting Holes 1 3/4 in, Hole Diameter 9/16 in, Material Steel, Finish Powder Coated, Size 5 in x 7 in, Vehicle Make/Model/Year Universal, Resistance Properties Rust-Resistant, Scratch-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.