Zoro Homepage

Adjustable Pintle Mount, 48324

  • Mfr # 48324

  • Zoro # G8654088


product price: $74.39
/ea

Key Features

Color
Black
Application
Agriculture, Construction and Military
Length
8"
For Use With
Trailer Hitches With a 2" x 2" Receiver Tube Opening
Type
Adjustable Pintle Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48324
Zoro #
G8654088
UPC #
612314524006
Country of Origin
China

Dimensions

Length
8"

Details

Color
Black
Item
Adjustable Pintle Mount,48324
Application
Agriculture, Construction and Military
For Use With
Trailer Hitches With a 2" x 2" Receiver Tube Opening
Type
Adjustable Pintle Mount

Description

Adjustable Pintle Mount,48324

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.