Adjustable Pintle Mount, 48325
Mfr # 48325
Zoro # G8654027
product price: $70.79
/eaKey Features
For Use With
Trailer Hitches With a 2" x 2" Receiver Tube Opening
Type
Adjustable Pintle Mount
Application
Agriculture, Construction and Military
Length
8"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48325
Zoro #
G8654027
UPC #
612314000289
Country of Origin
United States
Dimensions
Length
8"
Details
Item
Adjustable Pintle Mount,48325
For Use With
Trailer Hitches With a 2" x 2" Receiver Tube Opening
Type
Adjustable Pintle Mount
Application
Agriculture, Construction and Military
Color
Black
Description
Adjustable Pintle Mount,48325
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.