Zoro Homepage

Adjustable Pintle Mount, 48329

  • Mfr # 48329

  • Zoro # G8654079


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Type
Adjustable Pintle Mount
Application
Agriculture, Construction and Military
For Use With
Trailer and Tow Vehicle
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48329
Zoro #
G8654079
UPC #
612314000333
Country of Origin
China

Dimensions

Length
8"
Shank Diameter
2 1/2 in
Size
5 in x 7 in
Hole Diameter
9/16 in
Overall Length
8 in
Compatible Trailer Receiver Size
2 1/2 in

Details

Color
Black
Item
Pintle Hook Mounting Plate
Type
Adjustable Pintle Mount
Application
Agriculture, Construction and Military
For Use With
Trailer and Tow Vehicle
Finish
Powder Coated
Vehicle
All Trailers
Features
Face Plate Holes Spaced Apart 1 3/4 in H x 3 5/16 in W, Fits Trailer Hitches with a 2 1/2 in x 2 1/2 in Receiver Tube Opening, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Mounts Any Curt Adjustable Pintle Hook or Ball and Pintle Combination, Shank Constructed from Solid Steel, Three-Position Height Adjustment Allows for Trailer Leveling
Material
Steel
Vertical Distance Between Mounting Holes
1 3/4 in
Product Type
Adjustable Pintle Mount
Vehicle Make/Model/Year
Universal
Resistance Properties
Rust-Resistant, Scratch-Resistant
Gross Vehicle Weight Capacity
18,000 lb
Number of Mounting Holes
8
Tongue Weight
18,000 lb
Horizontal Distance Between Mounting Holes
3 5/16 in

Description

Pintle Hook Mounting Plate, Ball Diameter Not Applicable, Gross Vehicle Weight Capacity 18,000 lb, Tongue Weight 18,000 lb, Shank Diameter 2 1/2 in, Number of Mounting Holes 8, Horizontal Distance Between Mounting Holes 3 5/16 in, Vertical Distance Between Mounting Holes 1 3/4 in, Hole Diameter 9/16 in, Material Steel, Finish Powder Coated, Size 5 in x 7 in, Vehicle Make/Model/Year Universal, Resistance Properties Rust-Resistant, Scratch-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.