Zoro Homepage

Adjustable Tri-Ball Mount, 2" Shank

  • Mfr # 45799

  • Zoro # G8654340


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable Tri-Ball Mount
For Use With
1 7/8 in Couplers, 2 5/16 in Couplers, 2 in Couplers, Receiver Tube
Color
Black
Size (In.)
2"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45799
Zoro #
G8654340
UPC #
612314009008
Country of Origin
China

Dimensions

Size (In.)
2"
Length
16"
Ball Diameter
1 7/8 in, 2 in, 2 5/16 in
Compatible Hitch Size
2 in
Compatible Ball Diameter
1 7/8 in, 2 in, 2 5/16 in

Details

Type
Adjustable Tri-Ball Mount
For Use With
1 7/8 in Couplers, 2 5/16 in Couplers, 2 in Couplers, Receiver Tube
Color
Black
Item
Towing Ball Mount
Material
Steel
Includes
(3) Pins and Clips, Adjustable Shank, Tri-Ball Head, Tube Mount
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Drop
5 3/4 in
Tongue Capacity
1,000 lb
Finish
Powder Coated
Rise
5 3/4 in
Weight
45.41 lb
Gross Vehicle Weight Capacity
6,000 lb, 7,500 lb, 10,000 lb
Vehicle Class
IV
Ball Mount Style
Ball Mounts with Hitch Ball
Resistance Properties
Rust-Resistant, Scratch-Resistant, UV-Resistant
Gross Towing Weight Capacity
6,000 lb, 7,500 lb, 10,000 lb
Pin Hole to Hitch Ball Distance
16 in
Mount w/ Hitch Ball Style
Adjustable

Description

Towing Ball Mount, Ball Mount Style Ball Mounts with Hitch Ball, Vehicle Class IV, Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter Not Applicable, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 6,000 lb, 7,500 lb, 10,000 lb, Gross Vehicle Weight Capacity 6,000 lb, 7,500 lb, 10,000 lb, Pin Hole to Hitch Ball Distance 16 in, Material Steel, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.