Zoro Homepage

Aluminum Ball Mount (2" Shank, 8,000 lbs, 4" Drop, 8-1/2" Long)

  • Mfr # 45361

  • Zoro # G601710442


product price: $65.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45361
Zoro #
G601710442
UPC #
612314453610
Country of Origin
China

Description

This CURT class 3 aluminum trailer hitch ball mount features a 2-inch x 2-inch shank and an 8K capacity for towing larger trailers, including utility trailers, boat trailers, campers and more. With class 3 trailer hitches being the most common type of trailer hitch for pickup trucks and SUVs, the class 3 ball mount, by association, is an excellent complement to this trailer hitch and these larger vehicles (NOTE: Never exceed the lowest weight capacity of any towing component; i.e. the vehicle, hitch, trailer, etc). This particular aluminum ball mount can be used in the drop position to provide a drop of 4 inches, a gross trailer weight capacity of 8,000 pounds and a tongue weight capacity of 800 pounds. It can also be flipped to provide a rise of 3 inches. It features a length of 8-1/2 inches hole-to-hole, and it has a 1-inch hole to accept a tow ball. CURT aluminum hitch ball mounts are constructed from solid aluminum. They are strong but lightweight compared to steel alternatives. Aluminum is also naturally resistant to rust and corrosion, promoting long-lasting dependability for your towing system. NOTE: Trailer ball torque should not exceed 250 lb-ft. (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.