Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Bskt-Style Crgo Carrier, 60"x20"

  • Mfr # 18150

  • Zoro # G8652852


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
2" Shank
Material
Tubular Steel
Type
Basket-Style Cargo Carrier
Width
20"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18150
Zoro #
G8652852
UPC #
612314181506
Country of Origin
China

Dimensions

Size (In.)
2" Shank
Width
20"
Length
60"

Details

Material
Tubular Steel
Type
Basket-Style Cargo Carrier
Item
Aluminum Basket-Style Cargo Carrier,60"x20"
Color
Black

Description

Aluminum Basket-Style Cargo Carrier,60 In.x20 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.