Anti-Rattle Hitch Clamp, 1 in W, 5 in H
- Mfr # 45367
- Zoro # G712483389
product price:Â
$
26.45
/ea
Key Features
Length
1 in
Color
Chrome
Width
6.5"
Features
Corossion-Resistant
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45367
- Zoro #
- G712483389
- UPC #
- 612314056866
- Country of Origin
- China
Dimensions
- Length
- 1 in
- Width
- 6.5"
- Overall Width
- 4 3/4 in
- Thickness
- 1 in
- Height
- 5 in
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Fits Chest Size
- Corossion-Resistant
Details
- Color
- Chrome
- Features
- Corossion-Resistant
- Material
- Steel
- Includes
- (2) Nuts
- For Use With
- Trailers
- Product Type
- Anti-Rattle Hitch Clamp
- Item
- Anti-Rattle Hitch Clamp
- Compatible Product Type
- Trailers
Description
Anti-Rattle Hitch Clamp, Product Type Anti-Rattle Hitch Clamp, For Use With Trailers, Gross Vehicle Weight Capacity Not Applicable, Overall Length 1 in, Overall Width 4 3/4 in, Thickness 1 in, Height 5 in, Features Corossion-Resistant, Includes (2) Nuts
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.