Zoro Homepage

Anti-Rattle Hitch Clamp for 2-1/2" Receiver

  • Mfr # 22320

  • Zoro # G3918850


product price: $24.35
/ea

Key Features

Width
15
Overall Length
5
Weight
1
Overall Height
3
Overall Width
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22320
Zoro #
G3918850
UPC #
612314050048
Country of Origin
China

Dimensions

Width
15
Overall Length
5
Overall Height
3
Overall Width
15
Height
3
Length
5

Details

Weight
1

Description

The CURT anti-rattle hitch clamp helps ensure a quieter ride when towing your trailer. It quickly and easily clamps over the receiver hitch connection to stop rattling, vibrating and noise. This anti-rattle hitch device is easy to use with no tools required. It has a simple, clamp-style lever that allows for fast, convenient installation. It is also easily adjustable to ensure a snug fit. This anti-rattle hitch kit is designed to fit 2-1/2-inch receiver hitches and can be used with both hollow and solid shanks. Warning: Anti-rattle clamp must be used in conjunction with a properly secured hitch pin.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.