Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Rattle Hitch Pin and Shim (Fits 2" Receiver with 5/8" Hole)

  • Mfr # 22323

  • Zoro # G700928908


product price: $18.75
/ea

Key Features

Overall Length
7
Weight
0.700
Material
Carbon Steel
Overall Width
2
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22323
Zoro #
G700928908
UPC #
612314050741
Country of Origin
China

Dimensions

Overall Length
7
Overall Width
2
Height
2
Overall Height
4
Length
4
Width
7

Details

Weight
0.700
Material
Carbon Steel

Description

A CURT anti-rattle hitch pin provides smoother, quieter towing by tightening down your trailer hitch connection and deterring noise and vibrations. The anti-rattle kit is comprised of a threaded pin and shim. The shim inserts into the towing accessory shank and can then be installed into the receiver. Then, the threaded hitch pin inserts into the side of the receiver and gets tightened down with a wrench. Together, the hitch pin and anti-rattle shim lock the shank in place and promote a quiet and more enjoyable towing experience. This anti-rattle trailer hitch pin and shim device fit a standard 2-inch x 2-inch receiver with a 5/8-inch pin hole. The kit is compatible with hollow-shank accessories only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.