Zoro Homepage

ATV Towng Strtr Kit w/2" Shnk/2" Trlr

  • Mfr # 45029

  • Zoro # G8654447


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Size (In.)
2" Shank, 1-7/8" Trailer Ball
Material
Steel
Color
Black
Length
6"
Type
ATV Towing Starter Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45029
Zoro #
G8654447
UPC #
612314450299
Country of Origin
United States

Dimensions

Size (In.)
2" Shank, 1-7/8" Trailer Ball
Length
6"

Details

Material
Steel
Color
Black
Type
ATV Towing Starter Kit
Includes
3-in-1 ATV Ball Mount Mfr. No. 45005; Bolt-on ATV Adapter Mfr. No. 45006; Pin and Clip
Item
ATV Towing Starter Kit w/2" Shank/2" Trailer

Description

ATV Towing Starter Kit w/2 In. Shank/2 In. Trailer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.