Zoro Homepage

Automotive Hitch Lock, 1/4 in Hole Dia.

  • Mfr # 23082

  • Zoro # G8183658


product price: $23.95
/ea

Key Features

Weight
1.000
Features
1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Length
11
Overall Width
4
Overall Height
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23082
Zoro #
G8183658
UPC #
612314049585
Country of Origin
Viet Nam

Dimensions

Length
11
Overall Width
4
Overall Height
9
Height
4
Width
9
Overall Length
11
Hole Diameter
1/4 in

Details

Weight
1.000
Features
1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Finish
Clear Protective Coat
Includes
(2) Keys
For Use With
Trailer and Tow Vehicle
Lock Type
Key
Item
Automotive Hitch Lock
Vehicle Class
Universal

Description

Automotive Hitch Lock, Lock Type Key, For Use With Trailer and Tow Vehicle, Hole Diameter 1/4 in, Features 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Includes (2) Keys, Finish Chrome-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.