Zoro Homepage

Automotive Hitch Lock, 5/8 in Hole Dia.

  • Mfr # 23021

  • Zoro # G110369315


product price: $15.25
/ea

Key Features

Finish
Chrome Plated
Hole Diameter
5/8 in
Lock Type
Push to Lock
Includes
(2) Keys
For Use With
2 in and 2 1/2 in Receivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23021
Zoro #
G110369315
UPC #
612314608010
Country of Origin
China

Dimensions

Hole Diameter
5/8 in

Details

Finish
Chrome Plated
Lock Type
Push to Lock
Includes
(2) Keys
For Use With
2 in and 2 1/2 in Receivers
Vehicle Class
Universal
Features
1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion
Item
Receiver Lock

Description

Receiver Lock, Lock Type Push to Lock, For Use With 2 in and 2 1/2 in Receivers, Hole Diameter 5/8 in, Features 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion, Includes (2) Keys, Finish Chrome-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.