Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Primary Wire, White 500' Spool

  • Mfr # 57035

  • Zoro # G115454863


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Length
6.5 in
Material
Thermoplastic Rubber
Width
6.5 in
Includes
Auto Primary Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57035
Zoro #
G115454863
UPC #
612314570355
Country of Origin
United States

Dimensions

Length
6.5 in
Width
6.5 in

Details

Material
Thermoplastic Rubber
Includes
Auto Primary Wire

Description

CURT automotive primary wire is engineered for dependable performance, boasting a 12-gauge wire thickness to ensure reliable connectivity in trailer setups. With the standard white trailer wiring color, it simplifies rewiring tasks. Rated for 60 volts, it's perfect for both trailer rewiring and automotive electrical repair applications. Its robust design withstands temperatures from -40DegF to 176DegF, providing consistent operation in harsh environments and extreme operating conditions. Offering a substantial 500-foot length, this wire spool caters to diverse wiring needs, empowering users, whether professionals or DIY enthusiasts, to execute projects with confidence and precision for a consistently reliable electrical connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.