
Ball and Pintle Combination, 10,000 lb, 16,000 lb Working Load, Powder-Coated, 2 in Dia Eye
Mfr # 48007
Zoro # G816038010
product price:Â $185.25
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48007
Zoro #
G816038010
UPC #
612314480074
Country of Origin
China
Description
In agriculture, construction and even military applications, pintle hitches are the trusted product of specialized towing. They are notorious for their high weight capacity and simple design. The basic pintle hitch is essentially a hook-and-loop with the hook attached to the vehicle and the loop mounted on the trailer. Because of their simple design, pintle hitches are able to have thicker metal construction and more secure coupling. Curt combination ball and pintle hitches combine both a pintle hook and a standard trailer ball to give you a more complete towing option on your heavy-duty truck or SUV. This particular receiver-mount ball and pintle hook is designed to insert into any 2 x 2 in receiver tube. With a trailer ball capacity of 10,000 lb and a pintle capacity of 16,000 lb, it offers a solid complement to most class 4 and class 5 trailer hitches. The pintle hook fits any lunette ring with a 2-1/2 in or 3 in inside eye diameter, while the trailer ball can be coupled to any 2 in coupler. The heavy-duty towing done with pintle hitches brings with it a certain amount of wear and tear on your towing equipment and to prepare for this, Curt uses a quality finish on all of our pintle mounts, lunette eyes and combination pintle hitches. This hitch-mounted ball and pintle combo is coated in a black powder coat finish with a chrome plating on the trailer ball, providing the perfect amount of rust and scratch resistance needed to face the heavy-duty towing you do every day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.