Ball Mount, 1-7/8, 2, 2-5/16 in Dia Hitch Ball, Steel, Carbide

  • Mfr # 45675

  • Zoro # G816037938


product price:  $75.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45675
Zoro #
G816037938
UPC #
612314456758
Country of Origin
China

Description

Hauling some yard waste to the city dump? Taking the family camping for the weekend? Pulling some heavy-duty equipment around the farm? If you own more than one trailer, you know what a hassle it can be switching back and forth between ball mounts and keeping track of which ball mount fits which coupler. Curt has made things simple with the multi-ball mount with tow hook. This all-in-one ball mount behemoth features three trailer balls with three different ball diameters and a tow hook for recovery towing. It allows you to easily accommodate multiple trailers and coupler sizes and fits any trailer hitch with a 2 x 2 in receiver tube opening. For whatever trailer you are towing on any given day, the multi-ball mount makes it easy to hitch up and go. With three trailer balls on one shank, simply rotate the ball mount to the correct size ball, insert a hitch pin and you are ready to couple your trailer. There is no need to switch and store multiple ball mounts or to mount and torque different size trailer balls. The tow hook and all three trailer balls on the multi-ball mount are welded onto a solid steel shank, giving them a strong foundation and eliminating the possibility of coming loose or being stolen. The 1-7/8 in trailer ball offers a gross trailer weight capacity of up to 3500 lb and a tongue weight rating of 350 lb. The 2 in ball has a GTW capacity up to 5000 lb and a TW rating of 500 lb. The 2-5/16 in ball can tow up to 10,000 lb of GTW and 1000 lb of TW. With the added tow hook, the multi-ball mount is also the perfect accessory for recovering stuck vehicles or straight-line pulling various loads. The tow hook's capacity is limited to the trailer hitch's capacity. The Curt multi-ball mount comes with a durable black powder coat finish on the shank to help it withstand prolonged exposure to the elements and it features two possible attachment lengths of 7 or 8-1/2 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.