
Ball Mount, 1 in Dia Hitch Ball, Steel Hitch Ball, Gloss Black Powder-Coated
Mfr # 45821
Zoro # G416037994
product price:Â $90.79
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45821
Zoro #
G416037994
UPC #
612314003211
Country of Origin
China
Description
Curt specialty ball mounts are a group of exceptional towing products, built to succeed where others fear to tread. From the back roads of overrun forests to the muddy fields of small town farms, towing looks a little different and that means different demands on your towing equipment. Curt offers a full lineup of unique ball mounts that are made to tackle the rougher side of towing while still being able to fit a standard 2 x 2 in receiver tube. This specialized clevis pin ball mount converts your standard trailer hitch receiver into a multi-purpose towing accessory. The thick, removable clevis pin can accept a lunette eye or basic ring and is perfect for a variety of straight towing applications. The Curt clevis pin ball mount offers a gross trailer weight capacity of 6,000 lb and a tongue weight capacity of 600 lb, making it an excellent choice for towing medium to large-size trailers. One unique feature of this versatile ball mount is that it can also serve as a standard ball mount. It features a 1 in Dia trailer ball hole to accept the trailer ball of your choosing. For long-lasting reliability, this Curt specialty ball mount comes finished in our gloss black powder coating. This provides the corrosion, scratch and UV resistance needed to survive anything you throw its way.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.