Ball Mount, 15,000 capac., Carbon Steel
- Mfr # 45935
- Zoro # G208196458
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Weight
37 lb
Material
Carbon Steel
Compatible Ball Shank Diameter
2 in
Features
Adjustable Dual Ball Allows for Quick and Precise Trailer Leveling, Built-In Anti-Rattle Helps Promote Quiet Towing, Durable Carbide Powder Coat Finish with Chrome-Plated Trailer Balls
For Use With
Trailer and Towing Vehicles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45935
- Zoro #
- G208196458
- UPC #
- 612314054794
- Country of Origin
- China
- Weight
- 37 lb
- Material
- Carbon Steel
- Features
- Adjustable Dual Ball Allows for Quick and Precise Trailer Leveling, Built-In Anti-Rattle Helps Promote Quiet Towing, Durable Carbide Powder Coat Finish with Chrome-Plated Trailer Balls
- For Use With
- Trailer and Towing Vehicles
- Pin Hole to Hitch Ball Distance
- 12 1/4 in
- Ball Mount Style
- Ball Mounts with Hitch Ball
- Item
- Ball Mount
- Mount w/ Hitch Ball Style
- Adjustable
- Rise
- 4 1/2 in
- Finish
- Powder Coated
- Resistance Properties
- Corrosion-Resistant, Vibration-Resistant
- Gross Vehicle Weight Capacity
- 15,000 lb
- Vehicle Class
- Universal
- Gross Towing Weight Capacity
- 10,000 lb
- Drop
- 5 1/2 in
- Tongue Capacity
- 1,500 lb
- Includes
- Ball Attachment, Clip, Pins, WD
- Shell Material
- Carbon Steel
- Compatible Product Type
- Trailer and Towing Vehicles
Dimensions
- Compatible Ball Shank Diameter
- 2 in
- Compatible Hitch Size
- 2 in
- Compatible Ball Diameter
- 2 in, 2 5/16 in
- Ball Diameter
- 2 in, 2 5/16 in
- Fits Chest Size
- Adjustable Dual Ball Allows for Quick and Precise Trailer Leveling, Built-In Anti-Rattle Helps Promote Quiet Towing, Durable Carbide Powder Coat Finish with Chrome-Plated Trailer Balls
Description
Ball Mount, Ball Mount Style Ball Mounts with Hitch Ball, Vehicle Class Universal, Ball Diameter 2 in, 2 5/16 in, Compatible Ball Diameter 2 in, 2 5/16 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 15,000 lb, Pin Hole to Hitch Ball Distance 12 1/4 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Vibration-Resistant, Includes Ball Attachment, Clip, Pins, WD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.